-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Check Valve Assembly |
|---|---|
| Connection Type | NPT |
| Features | Quarter Turn |
| Length | 19 1/4" |
| Material | Bronze |
| Max. Pressure | 175 psi |
|---|---|
| Max. Temp. | 180°F |
| Temp. Range | +33°F to +180°F |
| Width | 6 7/8" |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 23.62 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)