-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Check Valve Assembly |
|---|---|
| Armortek Technology | No |
| Backflow Preventer Type | Double Check Valve Assembly |
| Body Finish | Plain |
| Body Material | Cast Bronze |
| Body Style | Inline |
| By Pass | No |
| Bypass Size | Not Applicable |
| Cap And Tether | No |
| Disc Material | Silicone |
| Elbow Fitting | No |
| Fitting | No |
| Hazard Protection Level | Non Health Hazard |
| Hot And Harsh Water | No |
| Hydrant Connection | No |
| Inlet Connection Size | 2" |
| Inlet Shutoff Valve Type | Quarter Turn Ball Valve |
| Inlet Size | 2" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Lead Free | No |
| Material | Bronze |
|---|---|
| Max. Temp. | 180°F |
| Max. Working Pressure | 175 psi |
| Meter Type | No Meter |
| Min. Temp. | 33°F |
| Operation | Continuous |
| Outlet Connection Thread Type | Female Threaded |
| Outlet Shutoff Valve Type | Quarter Turn Ball Valve |
| Outlet Size | 2" |
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Polymer Coating | No |
| Pressure Operation | Continuous |
| Protection Type | Backpressure, Back Siphonage |
| Seat Material | Rubber |
| Series | 007 Series |
| Strainer | Yes |
| Technologies | Not Applicable |
| Type | Kit |
| Valve Type | Quarter Turn Ball Valve |
Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, 2 Inch Size
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)