-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Space Heater |
|---|---|
| Air Flow Rate | 65 CFM |
| Air Temp. Rise | 110°F |
| Amperage | 6.2/12.5A |
| Batteries Required | No |
| Btuh Output | 5118 btuH, 2560 btuH |
| Color | Gray |
| Control Type | Push Button |
| Cord Length | 6 ft. |
| Depth | 6" |
| Electric Heater Phase | 1 |
| Fan Only Operation | Yes |
| Features | Auto-Overheat Shut Off Protection, Thermostat, Digital Display, Push Button Controls |
| Filter Included | No |
| For Use Indoors/outdoors | Indoor Only |
| For Use Outdoors | Indoor Only |
| Frequency | 60 Hz |
| Heater Color | Gray |
| Heater Style | Flat Panel |
| Heater Type | Fan Forced |
| Heating Capacity | 2560 btuH, 5118 btuH |
| Heating Method | Fan Forced |
| Height | 10 3/8" |
| Housing Color | Gray |
| Housing Finish | Matte |
| Housing Material | Plastic |
| Includes | "Cool-Touch" Housing, 2-Prong Polarized Plug, Digital Display, Non-Slip Rubber Feet |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Surface Temperature | 88°F |
| Max. Temp. | 73.4°F |
| Mounting Location | Floor |
| Nema Plug Configuration | 1-15P |
| Nominal Voltage - Hvac | 120V AC |
| Number Of Heat Settings | 2 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Overall Depth | 6" |
| Overall Dimensions | 10.375" x 15.375" x 6" |
| Overall Height | 10 3/8" |
| Overall Width | 15 3/8" |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Safety Tip-over Switch Included | No |
| Standards | UL/CUL Listed |
| Thermal Overheat Protection | Manual Reset |
| Tip Over Safety Switch | No |
| Voltage | 120V AC |
| Wattage | 2 W |
| Wattage Output | 900/1500 W |
| Width | 15 3/8" |
| Height (cm) | 26.35 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 39.05 |
| HS Code | 8516290060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.304 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)