-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Space Heater |
|---|---|
| Air Flow Rate | 80 CFM |
| Air Temp. Rise | 120°F |
| Amperage | 5.4/8.3/12.5A |
| Batteries Required | No |
| Btuh Output | 5118 btuH, 3412 btuH, 2218 btuH |
| Color | Gray |
| Control Type | Mechanical Selector Dial |
| Cord Length | 6 ft. |
| Depth | 7 1/2" |
| Electric Heater Phase | 1 |
| Fan Only Operation | Yes |
| Features | Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light |
| Filter Included | Washable |
| For Use Indoors/outdoors | Indoor Only |
| For Use Outdoors | Indoor Only |
| Frequency | 60 Hz |
| Heater Color | Gray |
| Heater Style | Desk And Floor |
| Heater Type | Fan Forced |
| Heating Capacity | 2218 btuH, 3412 btuH, 5118 btuH |
| Heating Method | Fan Forced |
| Height | 10 7/8" |
| Housing Color | Gray |
| Housing Finish | Matte |
| Housing Material | Plastic |
| Includes | 2-Prong Polarized Plug, Handle |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Surface Temperature | 129°F |
| Max. Temp. | 129.2°F |
| Mounting Location | Desk, Floor |
| Nema Plug Configuration | 1-15P |
| Nominal Voltage - Hvac | 120V AC |
| Number Of Heat Settings | 3 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Overall Depth | 7 1/2" |
| Overall Dimensions | 10" x 7.625" x 7.5" |
| Overall Height | 10" |
| Overall Width | 7 5/8" |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Safety Tip-over Switch Included | Yes |
| Standards | UL/CUL Listed |
| Thermal Overheat Protection | Manual Reset |
| Tip Over Safety Switch | Yes |
| Voltage | 120V AC |
| Wattage Output | 650/1000/1500 W |
| Width | 7 3/4" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.37 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)