-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Space Heater |
|---|---|
| Air Flow Rate | 300 CFM |
| Air Temp. Rise | 95°F |
| Amperage | 17.3/20A |
| Btuh Output | 16380 btuH, 12285 btuH |
| Color | Red |
| Cord Length | 72" |
| Depth | 10 3/4" |
| Electric Heater Phase | 1 |
| Features | Auto Overheat Shut Off Protection, Power Indicator Light, Thermostat |
| Frequency | 60 Hz |
| Heater Color | Red |
| Heater Type | Fan Forced |
| Heating Capacity | 12285 btuH, 16380 btuH |
| Heating Method | Fan Forced |
| Height | 14" |
| Housing Color | Red |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Built In Thermostat, Power Indicator Light, Steel Intake And Discharge Grilles |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type | Standing Unit |
| Nema Plug Configuration | 6-30P |
| Number Of Heat Settings | 1 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Overall Depth | 10 7/16" |
| Overall Dimensions | 14" x 10.75" x 10.75" |
| Overall Height | 13" |
| Overall Length | 14" |
| Overall Width | 10 7/16" |
| Phase | 1 |
| Standards | UL/CUL Listed |
| Thermal Overheat Protection | Automatic Reset |
| Voltage | 208/240V AC |
| Wattage | 4800/3600 W |
| Wattage Output | 3.6/4.8 kW |
| Width | 10 3/4" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 27.3 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.0975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)