-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vane Pump |
|---|---|
| Amps | 20A |
| Full Load Amps | 15A |
| Housing Material | Aluminum |
| Hp | 3/20 hp |
| Inlet Size | 3/4" |
| Inlet Type | BSP |
| Intake | 3/4" BSP |
| Length | 7.7" |
| Max. Flow Rate | 9.5 GPM |
| Max. Flow Rate @ 10 Ft. | 8.5 GPM |
| Max. Flow Rate @ 20 Ft. | 7 GPM |
| Max. Flow Rate @ 5 Ft. | 9 GPM |
| Max. Head | 19 ft. |
| Max. Operating Pressure | 8.7 psi |
| Max. Operating Temp. | 104°F |
| Max. Viscosity | 150 cPS |
|---|---|
| Min. Flow Rate | 9.1 GPM |
| Min. Operating Temp. | -22°F |
| Mounting Type | Motorized Pump Unit |
| Outlet Size | 3/4" |
| Outlet Type | BSP |
| Overall Length | 7.7" |
| Overall Width | 4.1" |
| Port Size | 3/4" |
| Port Type | Hose Adaptors |
| Seal Material | Nitrile |
| Seal Type | Lip |
| Shaft Material | Steel |
| Vane Material | PTFE Filled Ryton |
| Voltage | 12V DC |
| Width | 4.1" |
Jabsco 23870-1200 fuel transfer pump is ideal for excavators, cranes, agricultural machines, road rollers, pavers, generators and helicopters. It is designed to refuel small diesel-powered vehicles with tank sizes up to 200 litres from drums.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 21.59 |
| HS Code | 8413600020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.8125 |
Do not use it with gasoline, petrol or fuel having flashpoints below 37 degrees C.
It has a duty cycle of 25 minutes at 40 degrees C.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)