-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Transfer Pump |
|---|---|
| Adapter Connection Type | MNPT |
| Adapter Material | Aluminum |
| Body Material | Aluminum |
| Compatible Chemicals | Anti-Freeze, Hydraulic Fluid, Oil |
| Container Size | 10 gal., 500 gal. |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| Display Qty | 1 |
| Duty Cycle | 30 Min. On/30 Min. Off |
| Explosion Proof | Yes |
| Food Grade | No |
| For Container Size | 10 gal., 500 gal. |
| For Media Type | Anti-Freeze, Hydraulic Fluid, Oil |
| Frequency (hz) | 60 Hz |
| Full Load Amps | 13A |
| Fuse Amps | 13A |
| Height Above Container | 12" |
| Hose Cover Material | Nitrile |
| Hose Length | 8 ft. |
| Hose Outside Dia. | 3/4" |
| Hose Tube Material | Nitrile |
| Housing Material - Pumps | Aluminum |
| Includes | Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Max. Flow Rate | 8 GPM |
| Max. Fluid Temp. | 140°F |
|---|---|
| Max. Outlet Pressure | 50 psi |
| Max. Temp. | 140°F |
| Maximum Viscosity | 813 SUS |
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Motor Enclosure | Explosion Proof |
| Motor Hp | 1 hp |
| Motor Rpm | 1800 RPM |
| Mount Type | Bung |
| Nominal Voltage | 110V AC |
| Nozzle Material | Thermoplastic |
| Nozzle Operation | Manual |
| Number Of Phases | 1 |
| Outlet Size | 3/4" |
| Power Cord Length | 3 ft. |
| Power Source | Electric |
| Pump Connection Type | FNPT |
| Rated Voltage | 12V DC |
| Runs Dry | No |
| Seal Material | Buna-N |
| Self-priming | Yes |
| Spout Material | Poly |
| Suction Tube Length | 40" |
| Suction Tube Material | Polypropylene |
| Suction Tube Od | 1" |
| Thermal Protection | Yes |
| Type | Electric |
| Variable Speed | No |
GPI 142100-02 oil transfer pump is utilised to efficiently transfer oils and lubricants from one container to another, facilitating fluid handling tasks. These pumps are crucial in maintaining machinery and equipment by ensuring proper lubrication, reducing friction and preventing wear and tear. They are utilised in maintenance operations, production processes and fluid management systems, streamlining tasks and minimising downtime.
| Height (cm) | 31.5 |
|---|---|
| Length (cm) | 46.74 |
| Width (cm) | 40.64 |
| HS Code | 8413600030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.224 |
Cleaning, lubrication and periodic inspections are mandatory for maintaining this oil transfer pump.
Store the pump in a dry, well-ventilated area away from direct sunlight and extreme temperatures. Ensure it is securely positioned to prevent damage during storage periods.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)