-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Joint Knife |
|---|---|
| Blade Length | 3 3/4" |
| Blade Material | Carbon Steel |
| Blade Type | Flexible |
| Blade Width | 6" |
| Color | Black, Silver |
| Handle Design | Tapered |
|---|---|
| Handle Length | 4" |
| Handle Material | Nylon |
| Knife / Scraper Sub-category | Non Sparking Drywall And Putty Knives |
| No. Of Edges | 1 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 15.49 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)