-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Joint Knife |
|---|---|
| Blade Edge Type | Straight |
| Blade Flexibility | Flexible |
| Blade Material | Carbon Steel |
| Blade Shape | Straight |
| Blade Type | Flexible |
| Blade Width | 4" |
| Color | Black, Cream |
| Features | Durable |
| Handle Design | Hammer Head |
| Handle Length | 4 1/2" |
|---|---|
| Handle Material | Polypropylene, Thermoplastic Elastomer |
| Handle Style | Hammer End, Soft Grip |
| Knife / Scraper Sub-category | Drywall And Putty Knives |
| No. Of Edges | 1 |
| Non-sparking Status | No |
| Overall Length | 8" |
| Product Type | Joint Knife |
| Tang Type | Full |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 10.16 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)