-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Humidity Control |
|---|---|
| Ambient Voltage | 120/240V AC |
| Application | Clean Rooms, Computer Rooms, Humidity Monitoring And Control, Pharmaceutical Manufacturing |
| Color | Gray |
| Contact Form | SPDT |
| Control Range | 10% to 90% |
| Current Rating | 10A |
| Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
| Dehumidifier Control Compatible | Yes |
| Depth | 3" |
| Full Load Current | 1.8A |
| Height | 5" |
| Housing Material | Thermoplastic |
| Humidifier Control Compatibility | Humidifier Control Compatible |
| Humidifier Control Compatible | Yes |
| Humidity Differential | 2% to 10% |
|---|---|
| Includes Outdoor Temperature Sensor | Not Included |
| Input Voltage | 120/240V AC |
| Maximum Operating Temperature | 150°F |
| Mounting | DIN |
| Mounting Location | DIN Rail, Surface Mount |
| Outdoor Temperature Sensor | No |
| Overall Depth | 3" |
| Overall Height | 5" |
| Overall Width | 2 3/8" |
| Product Type | Humidity Controller |
| Series | W351 Series |
| Standards | Cul Listed, Ul Listed |
| Voltage | 120-240V AC |
| Width | 2 3/8" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.03 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)