-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Circulator Motor |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 5YN75 |
| Compatible With Manufacturer Model Number | 623S |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | W05121 Series |
| Compatible With Series Family | BE612S, BE612T, E612S, E612T, E614S, E614T, E622S, E622T, E624S, E624T |
| Frame | NEMA 48 |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Full Load Amps | 9.8/4.5A |
| Full Load Current | 9/4.9-4.5-9.8/4.9A |
| Hp | 1 3/4 hp |
| Max. Ambient Temp. | 104°F |
| Maximum Rpm | 1725 RPM |
| Min. Ambient Temp. | 32°F |
|---|---|
| Motor Enclosure Design | Open Dripproof |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Thermal Protection | Auto |
| Motor Type | Split Phase |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725 RPM |
| Nameplate Voltage | 115/208-230-110/220V AC |
| No. Of Speeds | 1 |
| Phase | 1 |
| Pump Type | In-Line Circulating Pump |
| Series | W05121 Series |
| Thermal Protection | Automatic |
| Voltage | 115/208-230V AC |
| Height (cm) | 28.96 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 22.1 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.8925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)