-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Circulator Motor |
|---|---|
| Body Dia. | 6" |
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD02, 4RD03 |
| Compatible With Mfr. Part No. | 102226, HD3 AB |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | W02226, W02228(Obs), W02228Lf |
| Compatible With Series Family | HD-3 |
| Frame | B&G FRAME 6" |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 4.2A |
| Hp | 1/3 hp |
| Max. Ambient Temp. | 104°F |
| Maximum Rpm | 1725 RPM |
| Min. Ambient Temp. | 32°F |
|---|---|
| Motor Application | Water Circulators |
| Motor Enclosure Design | Open Dripproof |
| Motor Shaft Rotation | Counter Clockwise |
| Motor Thermal Protection | Auto |
| Motor Type | Split Phase |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1725 RPM |
| Nameplate Voltage | 115/230V AC |
| No. Of Speeds | 1 |
| Phase | 1 |
| Pump Type | In-Line Circulating Pump |
| Series | W02226, W02228(OBS), W02228LF Series |
| Thermal Protection | Automatic |
| Voltage | 115/240V AC |
| Height (cm) | 28.45 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 31.75 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)