-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Circulator Motor |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 5YN73, 5YN77 |
| Compatible With Mfr. Part No. | 617T, 625T |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | W69035, W69232, W69233, W69237 |
| Compatible With Series Family | BE627S, BE627T, E617S, E617T, E625, E625S, E627S, E627T |
| Conduit Box Position | F1 |
| Frame | NEMA 56 |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 4.8A |
| Hp | 1 1/2 hp |
| Max. Ambient Temp. | 104°F |
| Maximum Rpm | 1725 RPM |
| Min. Ambient Temp. | 32°F |
|---|---|
| Motor Application | Water Circulators |
| Motor Enclosure Design | Open Dripproof |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Type | Three Phase |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1725 RPM |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Speeds | 1 |
| Phase | 3 |
| Pump Type | In-Line Circulating Pump |
| Series | W69035, W69232, W69233, W69237 Series |
| Thermal Protection | None |
| Voltage | 208-240/460V AC |
| Motor Thermal Protection | None |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 29.97 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.9375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)