-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Amps Rating | 175A |
| Circuit Breaker Frame Type | BJ |
| Connection | Plug-On |
| Height | 2 1/2" |
| Interrupt Rating | 10 kAIC |
| Length | 6 1/2" |
| Main Circuit Breaker | BJ |
| Mounting Type | Plug-On |
| Notes | Requires at Least A 150 A Load Center, Breaker Uses Two 1-Inch (25.4 Mm) Pole Spaces And Two 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Center. |
|---|---|
| Number Of Poles | 2 |
| Trip Type | Common |
| Type | 1-inch Plug-on Main Breaker |
| Voltage Rating | 120/240V |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3 1/2" |
| Wire Size | #2 AWG to 300 kcmil |
Eaton BJ2175 plug-on circuit breaker is designed for one & three-phase load centres having current ratings of 150A and above.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.81 |
Eaton circuit breaker is designed to close the circuit by a tripping mechanism when an overload condition occurs. Unlike fusible switches, these circuit breakers can be manually turned ON by a toggle.
Eaton plug-in circuit breaker allows rapid connection / disconnection of circuit breakers from their counterpart boards. This mounting style also ensures rapid replacement without having to touch the wiring connections on the base, thus protecting from potential hazards.
Interrupting rating of a protective device is defined as the highest current (at rated voltage) that the device can safely interrupt when reacting to faulty currents. These devices could get damaged beyond the rated limit.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)