-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Amps Rating | 125A |
| Circuit Breaker Frame Type | BJ |
| Connection | Plug-On |
| Height | 2 1/2" |
| Interrupt Rating | 10 kAIC |
| Length | 6 1/2" |
| Main Circuit Breaker | BJ |
| Mounting Type | Plug-On |
| Notes | Requires at Least A 150 A Load Center, Breaker Uses Two 1-Inch (25.4 Mm) Pole Spaces And Two 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Center. |
|---|---|
| Number Of Poles | 2 |
| Trip Type | Common |
| Type | 1-inch Plug-on Main Breaker |
| Voltage Rating | 120/240V |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3 1/2" |
| Wire Size | #2 AWG to 300 kcmil |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)