-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug In Circuit Breaker |
|---|---|
| Amps Rating | 225A |
| Height | 3 1/2" |
| Interrupt Rating | 10 kAIC |
| Length | 8" |
| Main Circuit Breaker | BJ |
| Mounting Type | Plug-On |
| Notes | Requires at Least A 150 A Load Center. Breaker Uses Three 1-Inch (25.4 Mm) Pole Spaces On Left Side And Three 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Centers. |
| Number Of Poles | 3 |
|---|---|
| Trip Type | Common Breaker Trip |
| Type | Type BJ 1-Inch Plug-on Main Breakers |
| Voltage Rating | 240V |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3 1/2" |
| Wire Size | #2 AWG to 300 kcmil |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)