-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Amps Rating | 200A |
| Circuit Breaker Frame Type | BJ |
| Connection | Plug-On |
| Height | 2 1/2" |
| Interrupt Rating | 10 kAIC |
| Length | 6 1/2" |
| Main Circuit Breaker | BJ |
| Mounting Type | Plug-On |
| Notes | Requires at Least A 150 A Load Center, Breaker Uses Two 1-Inch (25.4 Mm) Pole Spaces And Two 1-Inch (25.4 Mm) Pole Spaces On Right Side Of Load Center. |
|---|---|
| Number Of Poles | 2 |
| Trip Type | Common |
| Type | 1-inch Plug-on Main Breaker |
| Voltage Rating | 120/240V |
| Warranty | Limited Lifetime Residential, 1 Year Commercial |
| Width | 3 1/2" |
| Wire Size | #2 AWG to 300 kcmil |
Eaton BJ2200 circuit breaker is an Eaton BJ type standard trip circuit breaker ideal for protecting branch circuits & sub-feed mains. This plug-on panelboard circuit breaker prevents overloads & short circuits in conductors & connected apparatus like motors and motor starters.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.81 |
Users should remember that the breaker at least requires a 150A loadcentre and four 1-inch pole spaces in total (two 1-inch on the load centre's right side).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)