-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Sleeve |
|---|---|
| Ansi/isea Abrasion Level | 2 |
| Ansi/isea Cut Level | 4 |
| Ansi/isea Puncture Level | 0 |
| Color | Green, Yellow |
| Cuff Style | Overedged |
|---|---|
| Length | 10" |
| Material | Kevlar Knit |
| Sleeve Style | Sleeve |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 14.22 |
| HS Code | 6117909030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)