-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 1.75A |
| Best Efficiency Flow Rate @ Head | 17 GPM @ 6 ft. |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Face To Face Dimension | 6 3/8" |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/12 hp |
| Impeller Material | Steel |
| Includes | Auto Thermal Protection, Bolts, Gaskets, Oil |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 32 GPM |
| Max. Flow Rate @ 5 Ft. | 22 GPM |
| Max. Flow Rate @ Head | 32 GPM @ 1 ft. |
| Max. Head | 8 ft. |
| Max. Media Temp. | 225°F |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 1725 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 5 Feet Of Head | 22 GPM |
| Min. Flow Rate @ Head | 9 GPM @ 8 ft. |
| Mounting Location | Inline |
| Mounting Material | Polypropylene, Brass |
| No. Of Speeds | 1 |
| Overall Length | 14.88" |
| Overall Width | 4 1/4" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | 1AAB |
| Pump Type | 3 Piece |
| Series | 100 NFI Series |
| Series Family | Series 100 |
| Shaft Material | Carbon Ceramic |
| Shut-off | 8 ft. |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
Bell & Gossett Series 100 hot water circulator pump recirculates hot water from the water heater to the fixtures in a home. It eliminates the need to wait for water to heat up and reduces water wastage. This ensures instant hot water at every tap or shower without the need to wait for the water to heat up.
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 20.07 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.045 |
It includes all necessary bolts and gaskets for easy installation and maintenance reducing downtime and hassle.
It has an operating temperature of 250 degrees F.
It has a maximum speed of 1725 RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)