BELL & GOSSETT PR Hot Water Circulator Pump Series

Item: AD9EDH
Model: PR
Cross Ref: 4RC91
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,898.51
10% off
$2,608.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hot Water Circulator Pump
Amps 1.9A
Best Efficiency Flow Rate @ Head 18 GPM @ 12 ft.
Compatible Discharge Pipe Size 3/4", 1", 1 1/4", 1 1/2"
Compatible Media Type Oil
Compatible Pipe Size 3/4", 1", 1 1/4", 1 1/2"
Connection Type Flanged
Drive Type Direct
Enclosure Type Open Dripproof
Face To Face Dimension 8 1/2"
Flange Or Union Included No
For Pipe Size 3/4", 1", 1 1/4", 1 1/2"
For Use With Potable Systems Yes
Frequency 60 Hz
Housing Material Cast Iron
Hp 1/6 hp
Impeller Material Steel
Includes Auto Thermal Protection
Loop Configuration Closed
Manufacturer Warranty Length 1 yr.
Max. Flow Rate @ 1 Ft. 29 GPM
Max. Flow Rate @ 10 Ft. 22 GPM
Max. Flow Rate @ 15 Ft. 13 GPM
Max. Flow Rate @ 5 Ft. 27 GPM
Max. Flow Rate @ Head 29 GPM @ 1 ft.
Max. Head 18 ft.
Max. Media Temp. 225°F
Max. Operating Pressure 125 psi
Max. Rpm 1725 RPM
Max. Temp. 225°F
Maximum Flow Rate @ 5 Feet Of Head 27 GPM
Media Type Oil
Min. Flow Rate @ Head 13 GPM @ 15 ft.
Motor Enclosure Design Open Drip Proof
Mounting Material Brass
No. Of Speeds 1
Overall Length 15 1/4"
Overall Width 7.06"
Phase 1
Phase And Brand Bell & Gossett Single Phase
Pump Housing Material Cast Iron
Pump Size 1AAB
Pump Type 3 Piece
Series PR Series
Series Family Series Pr
Shaft Material Carbon Ceramic
Shut-off 18 ft.
Standards Csa, Ul Listed
Thermal Protection Automatic
Voltage 115V AC

Product Details

    • Flange/Union Included (No)

Shipping Information

Height (cm) 26.92
Length (cm) 43.43
Width (cm) 19.05
HS Code 8413702090
Country Of Origin US
Weight (kg) 14.1525

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site