-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 1.9A |
| Best Efficiency Flow Rate @ Head | 18 GPM @ 12 ft. |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Media Type | Water |
| Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Face To Face Dimension | 8 1/2" |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With | Potable Systems |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Bronze |
| Hp | 1/6 hp |
| Impeller Material | Steel |
| Loop Configuration | Open |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 29 GPM |
| Max. Flow Rate @ 10 Ft. | 22 GPM |
| Max. Flow Rate @ 15 Ft. | 13 GPM |
| Max. Flow Rate @ 5 Ft. | 27 GPM |
| Max. Flow Rate @ Head | 29 GPM @ 1 ft. |
| Max. Head | 18 ft. |
|---|---|
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 1725 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 5 Feet Of Head | 27 GPM |
| Mechanical Seal | Bell And Gossett Motor |
| Media Type | Water |
| Min. Flow Rate @ Head | 13 GPM @ 15 ft. |
| Mounting Material | Bronze |
| No. Of Speeds | 1 |
| Overall Length | 15 1/4" |
| Overall Width | 8 1/2" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Bronze |
| Pump Size | 1AAB |
| Pump Type | 3 Piece |
| Series | PR Series |
| Series Family | Series Pr |
| Shaft Material | Carbon Ceramic |
| Shut-off | 18 ft. |
| Thermal Protection | Yes |
| Voltage | 115V AC |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 25.4 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.769 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)