-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 1.9A |
| Best Efficiency Flow Rate @ Head | 40 GPM @ 8 ft. |
| Compatible Discharge Pipe Size | 2" |
| Compatible Pipe Size | 2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Face To Face Dimension | 8 1/2" |
| Flange Or Union Included | Yes |
| For Pipe Size | 2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Impeller Material | Steel |
| Includes | Auto Thermal Protection |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 71 GPM |
| Max. Flow Rate @ 10 Ft. | 0 GPM |
| Max. Flow Rate @ 5 Ft. | 57 GPM |
| Max. Flow Rate @ Head | 71 GPM @ 1 ft. |
| Max. Head | 10 ft. |
|---|---|
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 1725 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 5 Feet Of Head | 57 GPM |
| Min. Flow Rate @ Head | 35 GPM @ 9 ft. |
| Mounting Material | Phenolic, Brass |
| No. Of Speeds | 1 |
| Overall Length | 16.63" |
| Overall Width | 6.69" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | 1AAB |
| Pump Type | 3 Piece |
| Series | 2 In NFI Series |
| Series Family | Series 2" |
| Shaft Material | Carbon Ceramic |
| Shut-off | 10 ft. |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
Bell & Gossett 2" NFI hot water circulator pump circulate hot water efficiently throughout the system, ensuring consistent heating performance and temperature control. By circulating hot water rapidly, they help maintain comfortable indoor temperatures while reducing energy consumption. It is ideal for commercial and industrial heating systems.
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 18.03 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.65 |
The pump size depends on factors such as the flow rate and head requirements of your heating system.
The pump has a maximum flow rate of 71 gpm at 1 foot of head and an operating pressure of 125 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)