-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 1 1/2", 1 1/4", 1", 2", HV |
| Compatible With Series Family | 1 1/2" Series, 1 1/4" Series, 1" Series, 2" Series, HV Series |
| Fits Brand | Bell And Gossett |
| For Use With Grainger Part No. | 4RC93, 4RC95, 4RD82, 4YM28, 5JPC0, 5JPD7, 5JPD8 |
| For Use With Mfr. Part No. | 102210, 102214, 102224LF, 102228LF, 103252LF, 189162LF, 189165LF |
|---|---|
| Gasket Material | Nitrile Rubber |
| Includes | Body Gasket |
| Pump Type | Inline Circulating Pump |
| Series | 1-1/2", 1-1/4", 1", 2", HV Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)