BELL & GOSSETT P05800 Gasket, For Use With 4RC97/4RC98/4RC99/4RD02

Item: CJ2GWC
Model: P05800
Cross Ref: 3CFA4
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.97
5% off
$19.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pump Gasket
Compatible With Pump Type In Line Circulating Pumps
Compatible With Series 2 1/2", Hd 3, Ld 3, Pr
Compatible With Series Family 2 1/2" Series, HD 3 Series, LD 3 Series, PR Series
Fits Brand Bell And Gossett
For Use With Grainger Part No. 4RC97, 4RC98, 4RC99, 4RD02
For Use With Mfr. Part No. 102218, 102222, 102226, 2-1/2" AB
Gasket Material Nitrile Rubber
Includes Body Gasket
Pump Type Inline Circulating Pump
Series 2-1/2", HD 3, LD 3, PR Series

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site