-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 1535, 60, 90, Pd35 |
| For Use With Grainger Part No. | 4RD13, 4RD14 |
| For Use With Mfr. Part No. | 105089, 105097 |
|---|---|
| Gasket Material | Nitrile Rubber |
| Pump Type | Inline Circulating Pump |
| Series | 1535, 60, 90, PD35 Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)