-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD29, 4RD30, 4RD31, 4RD32, 4RD33, 4RD34, 4RD67, 5DPY9, 5DPZ0, 5DPZ1, 5DPZ2, 5DPZ3, 5DPZ4 |
| Compatible With Mfr. Part No. | 160012, 160013, 160018, 160030, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054, 609PF |
| Compatible With Pump Type | Condensate Return, Boiler Feed Pumps |
| Compatible With Series | Watchman |
|---|---|
| Compatible With Series Family | Watchman |
| Includes | Flange Gasket |
| Pump Type | Condensate Return & Boiler Feed Pump |
| Series | Watchman Series |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 10.16 |
| HS Code | 4016935010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)