-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD16 |
| Compatible With Mfr. Part No. | 106189 |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | Series 100 |
| Compatible With Series Family | 100 Series |
| Gasket Material | Nitrile Rubber |
|---|---|
| Includes | Body Gasket |
| Material | Buna N |
| Max. Operating Temp. | 225°F |
| Max. Pressure | 125 psi |
| Pump Type | In-Line Circulating Pump |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 13.72 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)