-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Manufacturer Model Number | 613S |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | E 1510 Series |
| Compatible With Series Family | E-60 Series |
| For Use With Grainger Part No. | 5YN70 |
|---|---|
| Gasket Material | Rubber |
| Includes | O-Ring |
| Pump Type | Inline Circulating Pump |
| Series | E-1510 Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)