-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Gasket |
|---|---|
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 100 Bnfi, 100 Nfi, 118844Lf |
| Compatible With Series Family | 100 BNFI Series, 100 NFI Series, 118844LF Series |
| Fits Brand | Bell And Gossett |
| For Use With Grainger Part No. | 3CEY7, 4RD16, 4RD17, 5JPD9 |
| For Use With Mfr. Part No. | 106189, 106197LF, 118844LF, SERIES 100 BNFI |
|---|---|
| Gasket Material | Paper |
| Includes | Front Bearing Gasket |
| Pump Type | Inline Circulating Pump |
| Series | 100 BNFI, 100 NFI, 118844LF Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)