-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 2.1/4.2A |
| Best Efficiency Flow Rate @ Head | 70 GPM @ 12 ft. |
| Compatible Discharge Pipe Size | 3" |
| Compatible Media Type | Oil |
| Compatible Pipe Size | 3" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Enclosure Type | Open Dripproof |
| Face To Face Dimension | 10" |
| Flange Or Union Included | Yes |
| For Pipe Size | 3" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/3 hp |
| Impeller Material | Steel |
| Includes | Auto Thermal Protection |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 10 Ft. | 85 GPM |
| Max. Flow Rate @ 15 Ft. | 53 GPM |
| Max. Flow Rate @ 5 Ft. | 107 GPM |
| Max. Flow Rate @ Head | 112 GPM @ 4 ft. |
| Max. Head | 18 ft. |
| Max. Media Temp. | 225°F |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 1725 RPM |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 5 Feet Of Head | 107 GPM |
| Media Type | Oil |
| Min. Flow Rate @ Head | 19 GPM @ 18 ft. |
| Motor Enclosure Design | Open Drip Proof |
| Mounting Material | Brass |
| Nameplate Voltage | 115/230V AC |
| No. Of Speeds | 1 |
| Overall Length | 17 1/2" |
| Overall Width | 7.56" |
| Phase | 1 |
| Phase And Brand | Bell & Gossett Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | 1AAB |
| Pump Type | 3 Piece |
| Series | HD3 Series |
| Series Family | Series Hd3 |
| Shaft Material | Carbon Ceramic |
| Shut-off | 18 ft. |
| Standards | Csa, Ul Listed |
| Thermal Protection | Automatic |
| Voltage | 115/240V AC |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 30.48 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)