-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impeller |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RD16, 5JPD9 |
| Compatible With Mfr. Part No. | 106189, 106197LF |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | NFI Series |
| Compatible With Series Family | 100 Series |
| Dia. | 2 3/4" |
| Diameter | 2 3/4" |
|---|---|
| Impeller Material | Plastic |
| Material | Noryl |
| Max. Operating Temp. | 225°F |
| Max. Pressure | 125 psi |
| Overall Diameter | 2.75" |
| Pump Type | In-Line Circulating Pump |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 12.19 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)