-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slide Hammer Sledge |
|---|---|
| Application Type | Heavy Duty |
| Drive Bar Weight | 14 lbs. |
| Hammer Type | Multi Head |
| Includes | 1-1/4" Pin Driver (Part-#213103), 1/2" Pin Driver (Part-#213101), 14 Pound 30" Multi-Head Hammer, 2" Pin Driver (Part #213104), 2-1/2" Pin Driver (Part-#213105), 3" Pin Driver (Part-#213106), 7/8" Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211803) |
| Kit Includes | 1-1/4" Pin Driver (Part-#213103), 1/2" Pin Driver (Part-#213101), 14 Pound 30" Multi-Head Hammer, 2" Pin Driver (Part #213104), 2-1/2" Pin Driver (Part-#213105), 3" Pin Driver (Part-#213106), 7/8" Pin Driver (Part-#213102), Nylon Carrying Bag (Part #211803) |
|---|---|
| Number Of Pins | 6 |
| Overall Length | 30" |
| Product Type | Impact Hammer Set |
| Slide Hammer Weight | 14 lbs. |
Slide Sledge 211303 heavy equipment BMF hammer is designed to pull out dents in fenders, side panels and other vehicle body parts. It uses linear motion to focus power and provide precision impact on surfaces.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 20.32 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 15.75 |
The full slide hammer and puller set is used to extract stubborn sleeves, bearings, bushings, seals or pressed-in bolts. The complete set of accessories makes the slide hammer and puller set suitable for pulling dents in auto bodies.
Slide hammers have a long steel rod with an interchangeable screw-tip or hook on one end and a handle on the other, with a steel ring welded to the rod at the handle end.
Slide Sledge 211303 is a heavy-duty multi-head hammer that includes 6-pin driver tips and a bag.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)