-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shower with Eye Wash |
|---|---|
| Activates By | Manual Hand Operation |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Unassembled |
| Barrier Free | No |
| Bowl Dia. | 11" |
| Bowl Style | Uncovered |
| Color | Green, Yellow |
| Coverage | Eyes And Face |
| Depth | 29 7/16" |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | Yes |
| Eyewash Activation | Push Plate |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Uncovered |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Style | Covered |
| For Environment | General Purpose |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 10 1/2" |
| Heat Traced | No |
| Height | 95 1/4" |
| Includes | 11" (27.9 Cm) Round Bowl, Axion Msr Hydrodynamic Design Showerhead, Axion Msr Eye/Face Wash Head, Cast 9" (22.9 Cm) Diameter Floor Flange, Inspection Tag, Self-Adhesive High Visibility Safety Green And Bright Yellow Stripes, Universal Sign |
|---|---|
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/8" |
| Mounting | Floor Mount |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | IPS |
| Pipe Material | Stainless Steel |
| Series | AXION MSR |
| Shower Activation | Pull Rod |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Manual Hand Operated |
| Shower Head Material | Stainless Steel |
| Shower Spray Head Diameter | 10 1/2" |
| Shower Spray Head Material | Stainless Steel |
| Shroud Included | With Shroud |
| Valve Material | Stainless Steel |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 75.18 |
| Width (cm) | 44.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 10.1858 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)