-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Green |
| Body Finish | Anodized |
| Body Length | 1 7/8" |
| Body Material | Aluminum |
| Body Material Finish | Anodized |
| Body Thickness | 3/4" |
| Body Width | 1 1/2" |
| Color | Green |
| Features | High Visibility Color |
| Green Certification Or Other Recognition | UL Environment Claims Validation |
| Key Type | Different |
| Master Keyed | No |
|---|---|
| Non-removable Key | No |
| Number Of Pins | 5 |
| Padlock Body Material | Aluminum |
| Padlock Shackle Material | Boron Alloy |
| Shackle Diameter | 1/4" |
| Shackle Length | Standard |
| Shackle Material Finish | Chrome Plated |
| Shackle Type | Open |
| Shackle Width | 3/4" |
| Vertical Shackle Clearance | 1" |
| Width Across Shackle | 25/32" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.91 |
| HS Code | 8301108000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)