-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Legs |
| Bin Color | Yellow |
| Bin Depth | 7 3/8", 14 3/4" |
| Bin Height | 3" |
| Bin Louvered Panel Location | Door and Cabinet Back |
| Bin Material | Polypropylene |
| Bin Width | 4 1/8", 8 1/4" |
| Bins Per Cabinet | 32 |
| Bins Per Door | 64/80 |
| Cabinet Color | Gray |
| Cabinet Finish | Baked Enamel |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Material | Steel |
| Cabinet Storage Components | Bins, Shelves |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Shelf And Bin |
| Color | Gray |
| Color Family | Gray |
| Door Locking Points | 3 |
| Door Type | Flush |
| Duty Rating | Super Duty |
| Finish | Enamel Powder Coat |
| Frame Assembled | Assembled |
| Gauge | 12 ga. |
|---|---|
| Includes | 3 Point Locking System With Padlock Hasp |
| Item - Bin Cabinets | Bin Cabinet |
| Leg Height | 6" |
| Leg Material Thickness | 7 ga. |
| Lock Type | Padlock Hasp |
| Locking Cabinet | Yes |
| Material | Welded Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 126 |
| Number Of Cabinet Bins | 32 |
| Number Of Cabinet Shelves | 0 |
| Number Of Door Bins | 94 |
| Number Of Door Shelves | 0 |
| Overall Depth | 24" |
| Overall Dimension | 36" x 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Panel Thickness | 12 ga. |
| Shelf Adjustability | Not Applicable |
| Total No. Of Shelves | 0 |
| Total Number Of Bins | 176 |
| Total Number Of Door Bins | 94 |
| Total Number Of Drawers | 0 |
| Height (cm) | 203.2 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 91.44 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 272.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)