-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Grommet | Metal |
| Height | 3" |
| Legend/background Color | Black, Red, White |
|---|---|
| Material | Calendered Vinyl |
| Width | 2" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 5.08 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)