-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shower with Eye/Face Wash |
|---|---|
| Activates By | Pull Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Unassembled |
| Barrier Free | Yes |
| Bowl Dia. | No Bowl |
| Bowl Style | Covered |
| Color | Gray |
| Coverage | Eyes And Face |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | Yes |
| Eyewash Activation | Pull Lever |
| Eyewash Bowl | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Covered |
| Eyewash Handle Material | Plastic |
| Eyewash Spray Head Style | Covered |
| Features | Drain Pan |
| Fitting Material | Brass |
| For Environment | General Purpose |
| Handle Material | ABS |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 11" |
| Heat Traced | No |
| Height | 32" |
| Includes | Axion Msr Hydrodynamic Design Stainless Steel Showerhead, Axion Msr Eye/Face Wash Head, Brass Pipe And Fittings, Front-Access Maintenance Panel, Inspection Tag, Universal Sign |
|---|---|
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | No |
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Stainless Steel |
| Mount Hole Diameter | 3/16" |
| Mounting | Wall |
| Mounting Style | Fully Recessed |
| Mounting Type | Wall |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 2" |
| Outlet Pipe Thread Type | NPTF |
| Pipe Material | Stainless Steel |
| Series | AXION MSR |
| Shower Activation | Pull Rod |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Stainless Steel |
| Shower Spray Head Diameter | 10 1/2" |
| Shower Spray Head Material | Stainless Steel |
| Valve Finish | Brass , Chrome Plated |
| Width | 22" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 24.38 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 10.1858 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)