-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shower with Eye/Face Wash |
|---|---|
| Activates By | Flag Push Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Unassembled |
| Barrier Free | No |
| Bowl Dia. | No Bowl |
| Bowl Style | No Bowl |
| Color | Gray |
| Coverage | Eyes And Face |
| Depth | 26" |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | Yes |
| Eyewash Activation | Push Plate |
| Eyewash Bowl | No Bowl |
| Eyewash Bowl Material | No Bowl |
| Eyewash Bowl Style | No Bowl |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Style | Covered |
| Fitting Finish | Galvanized |
| Fitting Material | Steel |
| For Environment | General Purpose |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 11" |
| Heat Traced | No |
| Height | 94 5/8" |
|---|---|
| Includes | Axion Msr Hydrodynamic Designed Green Abs Plastic 10-5/8" Showerhead, Inspection Tag, Powder-Coated Cast Iron 9" Diameter Floor Flange, Self-Adhesive High Visibility Safety Green And Bright Yellow Stripes, Universal Sign |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/8" |
| Mounting | Floor Mount |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | IPS |
| Pipe Material | Galvanized Steel |
| Series | AXION MSR |
| Shower Activation | Pull Rod |
| Shower Handle Length | 28" |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Plastic |
| Shower Spray Head Diameter | 10 5/8" |
| Shower Spray Head Material | Plastic |
| Shroud Included | With Shroud |
| Valve Material | Chrome Plated Brass |
| Width | 11" |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 27.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.4925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)