-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shower with Eye/Face Wash |
|---|---|
| Activates By | Flag Push Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Unassembled |
| Barrier Free | No |
| Bowl Dia. | 11" |
| Bowl Style | Uncovered |
| Color | Green, Yellow |
| Coverage | Eyes And Face |
| Depth | 25" |
| Electrical Cord Length | Not Available |
| Eye Wash Covering | Yes |
| Eyewash Activation | Push Plate |
| Eyewash Bowl | Uncovered Plastic |
| Eyewash Bowl Material | Plastic |
| Eyewash Bowl Style | Uncovered |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Style | Covered |
| Fitting Finish | Galvanized |
| Fitting Material | Steel |
| For Environment | General Purpose |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 11" |
| Heat Traced | No |
| Height | 93 3/4" |
|---|---|
| Includes | An Axion Msr Eye/Face Wash Head, Axion Msr Hydrodynamic Designed Abs Plastic Showerhead, Green Abs Plastic 11" (27.9 Cm) Bowl, Inspection Tag, Powder-Coated Cast Iron 9" Diameter Floor Flange, Schedule 40 Hot-Dipped Galvanized Steel Pipe And Fittings, Self-Adhesive High Visibility Safety Green And Bright Yellow Stripes, Sign, Universal Sign, Yellow Plastic Pop-Off Dust Cover For Eyewash Head |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Mount Hole Diameter | 3/8" |
| Mounting | Floor Mount |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | IPS |
| Pipe Material Finish | Epoxy Coated , Galvanized Steel |
| Series | AXION MSR |
| Shower Activation | Pull Rod |
| Shower Handle Length | 27 7/8" |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Plastic |
| Shower Spray Head Diameter | 11" |
| Shower Spray Head Material | Plastic |
| Shroud Included | With Shroud |
| Valve Material | Chrome Plated Brass |
| Width | 15" |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 74.17 |
| Width (cm) | 44.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.0922 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)