REES 40102-212 Positive Break Push-Button Operator, Red

Item: AH6YHD
Model: 40102-212
Cross Ref: 36LR90
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$880.75
10% off
$792.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 7.62
Length (cm) 12.7
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.45

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site