-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Action | Maintained |
| Basic Material | Metal |
| Bezel | Die Cast Zinc |
| Bezel Material | Die Cast Zinc |
| Color | Red |
| Contact Form | 2NO/2NC |
| Contact Rating | 10A @ 600V AC |
| Dc Contact Rating | 2.2A @ 125V |
| Display Qty | 1 |
| Features | Gold Plated Contacts, Positive Break, Sliding Padlock Attachment |
| Head Material | Plastic |
| Head Type | Mushroom |
| Head/lens Color | Red |
| Ip Rating | IP65 |
| Legend | No Legend |
| Maintained Action Release | Push/Pull |
| Manufacturer Warranty Length | 1 yr. |
| Material | Metal |
| Mechanical Operating Durability | 1 x 10^6 |
|---|---|
| Mushroom Head Diameter | 50.8 mm |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Number Of Indicator Lights | 0 |
| Number Of Operators | 1 |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | 32°F |
| Operator Illumination | Non Illuminated |
| Operator Material | Plastic |
| Operator Voltage Rating - Maximum | 600V AC |
| Overall Height | 4 2/5" |
| Panel Mounting Hole Diameter | 30 mm |
| Product Type | Emergency Stop Push Buttons |
| Push Button Style | Mushroom Head |
| Resistance Properties | Impact Resistant, Oil And Grease Resistant |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Type Of Operator | 31 mm Mushroom Head |
| Standards | ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)