-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Basic Material | Metal |
| Bezel | Die Cast Zinc |
| Bezel Material | Die Cast Zinc |
| Color | Red |
| Contact Rating | 10A @ 600V AC |
| Head Material | Delrin |
| Head Type | Mushroom |
|---|---|
| Legend | No Legend |
| Material | Metal |
| Number Of Operators | 1 |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Type Of Operator | 31 mm Mushroom Head |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)