-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Slide Hammer |
|---|---|
| Application Type | Heavy Duty |
| Bag Material | Nylon |
| Drive Bar Weight | 9 lbs. |
| Hammer Type | Multi Head |
| Includes | 2" Pin Driver (Part #213104), 9 Pound 30" Multi-Head Hammer, Nylon Carrying Bag (Part #211803) |
| Kit Includes | 2" Pin Driver (Part #213104), 9 Pound 30" Multi-Head Hammer, Nylon Carrying Bag (Part #211803 |
|---|---|
| Number Of Pins | 1 |
| Overall Length | 30" |
| Pin Size | 2" |
| Product Type | Impact Hammer |
| Slide Hammer Weight | 9 lbs. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 20.32 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)