-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impeller |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4JA83, 4JA84, 5JPC2, 5JPC3 |
| Compatible With Mfr. Part No. | 1BL001, 1BL003LF, 1BL012, 1BL013LF |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series Family | PL-30 Series, PL-36 Series |
| Dia. | 3" |
| Diameter | 3" |
| Impeller Material | Plastic |
|---|---|
| Material | Noryl |
| Max. Operating Temp. | 225°F |
| Max. Pressure | 150 psi |
| Max. Working Pressure | 150 psi |
| Overall Diameter | 3.06" |
| Pump Type | In-Line Circulating Pump |
| Series | PL-30, PL-36 Series |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 12.7 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)