-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Remote Output Control |
|---|---|
| Cable Length | 25 ft. |
| Color | Black, Red |
| Connection Type | Wired |
| Features | Portable Current Control Provides The Same Dial Range As The Current Control On The Welder |
| Fits Brand | Lincoln |
|---|---|
| For Use With | Lincoln Electric Wire Feed Welders |
| Includes | 25 ft. Cable Length, One 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol |
| Plug Type | 6-Pin (Lincoln) |
| Type | Remote Output Control |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 31.75 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)