-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosed Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Air @ 240vac | 65K |
| Air @ 480v Ac | 50K |
| Air @ 600v Ac | 25 K , 25 kA |
| Amps | 300A |
| Circuit Breaker Type | Standard |
| Conduit Size | 2" |
| Depth | 14 1/4" |
| Frame Size | MDL |
| Housing Material | Copper Free Aluminum |
| Length | 47 22/25" |
| Material | Copper Free Aluminum |
|---|---|
| Max. Air Rating | 65 kA |
| Max. Wire Size | 350 kcmil |
| Min. Wire Size | 4 AWG |
| Number Of Outlets | 4 |
| Number Of Poles | 3 |
| Switch Type | Non Interchangable Trip |
| Terminal Connection | Box Lug |
| Terminal Connection Type | Box Lug |
| Type | Dust Ignitionproof, Explosionproof, Hazardous Location, Watertight |
| Voltage | 600V AC |
| Width | 23 22/25" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 139.7 |
| Width (cm) | 73.66 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 202.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)