-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosed Circuit Breaker |
|---|---|
| Ac Voltage Rating | 240V AC |
| Air @ 240vac | 18K |
| Air @ 480v Ac | 14K |
| Amps | 25A |
| Circuit Breaker Actuator | Non Interchangeable Trip |
| Circuit Breaker Included | Cutler Hammer |
| Circuit Breaker Type | Standard |
| Conduit Size | 1 1/2" |
| Dc Voltage Rating | 125/250V DC |
| Depth | 8 21/25" |
| Enclosure Rating | NEMA 4, 4X |
| Features | Dust Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle With Stops For Limiting Handle Travel, Standard Outlets Top And Bottom For Line And Load Wiring, Watertight |
| Frame | 100/EHD |
| Housing Material | Copper Free Aluminum |
| Instantaneous Trip | Fixed |
|---|---|
| Length | 15 1/4" |
| Material | Copper Free Aluminum |
| Max. Air Rating | 18 kA At 240V AC |
| Max. Wire Size | 1/0 AWG |
| Min. Wire Size | 14 AWG |
| Number Of Outlets | 2 |
| Number Of Poles | 3 |
| Switch Type | Non Interchangable Trip |
| Terminal Connection | Box Lug |
| Terminal Connection Type | Box Lug |
| Type | Dust Ignitionproof, Explosionproof, Hazardous Location, Watertight |
| Voltage | 240V AC |
| Width | 10.63" |
| Standards | C22.2 NO. 25, C22.2 NO. 30, C22.2 NO. 4, C22.2 NO. 5, CSA CERTIFIED (800A MAX): 1324917, CSA STANDARD: C22.2 NO. 0, UL CLASSIFIED: E84577, UL STANDARD: UL 1203 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)