APPLETON ELECTRIC AEAB13420C Hazardous Location Circuit Breaker, 3 Poles, 20A, 480V AC, 18kA at 240V AC

Item: AA4LCC
Model: AEAB13420C
Cross Ref: 12T669
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,981.81
10% off
$3,583.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Standards C22.2 NO. 25, C22.2 NO. 30, C22.2 NO. 4, C22.2 NO. 5, CSA CERTIFIED (800A MAX): 1324917, CSA STANDARD: C22.2 NO. 0, UL CLASSIFIED: E84577, UL STANDARD: UL 1203

Product Details

    • Instantaneous Trip (Fixed)

Shipping Information

Height (cm) 26.67
Length (cm) 37.85
Width (cm) 30.73
HS Code 8536200040
Country Of Origin US
Weight (kg) 19.08

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site