-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Doughnut Coupling Element |
|---|---|
| Bolt Grade | #5 |
| Bolt Length | 3 1/4" |
| Bolt Size | 5/8"-11 |
| Color | Black |
| Complete Coupling Weight | 31 lbs. |
| Coupling | S22 |
| Coupling Type | Torsional |
| Dimension Bc | 5 1/5" |
| Dimension Hd | 3 22/25" |
| Dimension L | 2.06" |
| Dimension W | 2.06" |
| Dynamic Torsional Stiffness | 22918 lbs.-in./deg. |
| Features | No End Thrust In Misalignment Position Absorbs Misalignment And Shock No Axial Reaction Force To Damage Or Accelerate Wear In System Bearings Accepts Constant Angular Misalignment Of Up To 3° Parallel Tolerance Of 0.060 (1.5Mm), While Reaction Force Remains Low Lateral Softness Without Complication, Or Sacrifice Of Performance Or Durability Natural Rubber Can Operate In Temperatures From -60° To 200° F (-51° To 93° C) |
| Insert Style | Donut Type |
| Material | Natural Rubber |
| Max. Bore (dimensions Id1/id2) | 2 1/2" |
| Max. Shock Load | 9000 lbs.-in. |
|---|---|
| Max. Speed | 5000 RPM |
| Moment Of Inertia Wr2 | 102 lbs.-sq. in. |
| No. Of Bolts | 6 |
| Normal Temperature Range | -60°F to +200°F |
| Outside Dia. | 7.31" |
| Overall Length | 8.69" |
| Rated Hp At 100 Rpm For 1.0 Service Factor | 119/25 hp |
| Rated Torque At 1.0 Sf | 3000 lbs.-in. |
| Rated Torque For 1.0 Service Factor | 3000 lbs.-in. |
| Recommended Torque (dry) | 150 lbs.-ft. |
| Recommended Torque (wet) | 110 lbs.-ft. |
| Set Screw Thread Size (dimension T) | No Setscrew |
| Specific Torsional Stiffness | 7.64 lbs.-in./deg. |
| Type | Flexible |
| Volume | 110.07837 cu. in. |
| Height (cm) | 22.07 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.322 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)