RIDGID 40130 40-A Portable Yoke Vise 1/8 To 2-1/2 Inch

Item: AB3XNM
Model: 40130
Cross Ref: 1VUV5 / 40-A
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,010.50
10% off
$909.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Portable Yoke Vise
Features Tool Tray
For Pipe Material Metal
Includes Legs Yes
Leg Type Folding
Material Iron, Steel
Max. Leg Spread 51"
Maximum Height 35 1/2"
Maximum Pipe Size 2 1/2"
Minimum Height 35 1/2"
Minimum Pipe Size 0.13"
Mounting Screw Handle
Overall Height 35 1/2"
Type Portable Chain And Yoke

Shipping Information

Height (cm) 41.91
Length (cm) 121.92
Width (cm) 45.72
HS Code 8205700060
Country Of Origin US
Weight (kg) 21.582

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site